Motion
70565585 70565585 3/4" 90 DEG OUTSIDE HS

Made in USA
70565585 70565585 3/4" 90 DEG OUTSIDE HS

90° Included Angle, 1/2-20" Hole Thread, Chamfer Edge, High Speed Steel, Outer Tube Edge Finishing Cutter 1-1/8" Cutter Head Outside Diam, 3/4" Max Workpiece, 1-5/16" Long, 1/4" Threaded Hole Diam
MI ITEM #11698539
MFR #70565585 70565585 3/4" 90 DEG OUTSIDE HS
List Price$187.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
70565585 70565585 3/4" 90 DEG OUTSIDE HS

90° Included Angle, 1/2-20" Hole Thread, Chamfer Edge, High Speed Steel, Outer Tube Edge Finishing Cutter 1-1/8" Cutter Head Outside Diam, 3/4" Max Workpiece, 1-5/16" Long, 1/4" Threaded Hole Diam
MI ITEM #11698539
MFR #70565585 70565585 3/4" 90 DEG OUTSIDE HS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$187.90/each for your price

Overview

Mfr description
70565585 70565585 3/4" 90 DEG OUTSIDE HS

Specifications

  • Threaded Hole Diameter
    1/4 in
  • Shank Or Threaded Hole
    Threaded Hole
  • Overall Length
    1-5/16 in
  • Max Workpiece Diameter
    3/4 in
  • Hole Thread Size
    1/2-20
  • Edge Type
    Chamfer
  • Cutter Head Outside Diameter
    1-1/8 in
  • Cutter Inside Included Angle
    90
  • Cutter Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought