Motion
70872072

Made in USA
70872072

1/2" Diam x 3' Long, 8620 Steel Round Rod, Cold Finish, Annealed, Steel
Mi Item #11698678
MFR #70872072
Price$47.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
70872072

1/2" Diam x 3' Long, 8620 Steel Round Rod, Cold Finish, Annealed, Steel
Mi Item #11698678
MFR #70872072

Mfr description
70872072 70872072 1/2" DIA.X36 8620 STEE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.85/each

Specifications

Dimensions

  • Diameter
    1/2 in
  • Length
    3 ft

Details

  • Finish Coating
    Cold Finish
  • Material
    Steel
  • Material Specification
    8620
  • Style
    Annealed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)