Motion
70872098

Made in USA
70872098

70872098 70872098 3/8" DIA.X36 8620 STEE
Mi Item #11698680
MFR #70872098
Price$25.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
70872098

70872098 70872098 3/8" DIA.X36 8620 STEE
Mi Item #11698680
MFR #70872098

Mfr description
70872098 70872098 3/8" DIA.X36 8620 STEE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.35/each

Specifications

Dimensions

  • Diameter
    3/8 in
  • Diameter Deviation
    +.000/-.006
  • Length
    3 ft

Details

  • Finish Coating
    Cold Finish
  • Grade
    12L14
  • Hardness
    150-170 Brinell
  • Material
    Steel
  • Material Specification
    8620
  • Shape
    Rod
  • Style
    Annealed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)