1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
70872429
1" Diam x 1' Long, 4140 Steel Round Rod, Cold Finish, Annealed, Alloy Steel
Mi Item #
11698707
MFR #
70872429
Price
$59.58
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 70872429
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
70872429
1" Diam x 1' Long, 4140 Steel Round Rod, Cold Finish, Annealed, Alloy Steel
Mi Item #
11698707
MFR #
70872429
Mfr description
70872429 70872429 1" DIA.X12 4140A STL C
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$59
.58
/each
Add to Cart
Specifications
Dimensions
Diameter
1 in
Length
1 ft
Details
Finish Coating
Cold Finish
Material
Alloy Steel
Material Specification
4140
Style
Annealed
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items