Motion
71010482

Made in USA
71010482

3/4" Diam, 1/4" Shank, Diam, 4 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 3-1/8" OAL, 3/4" Flute Length, Bright Finish, High Speed Steel, Aircraft Style
MI ITEM #11698735
MFR #71010482
List Price$112.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71010482

3/4" Diam, 1/4" Shank, Diam, 4 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 3-1/8" OAL, 3/4" Flute Length, Bright Finish, High Speed Steel, Aircraft Style
MI ITEM #11698735
MFR #71010482

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$112.58/each for your price

Overview

Mfr description
71010482 71010482 3/4 SHORT SERIES USA1/
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Shank Diameter
    1/4 in
  • Shank Type
    Straight
  • Overall Length
    3-1/8 in
  • Finish Coating
    Bright
  • Flute Length
    3/4 in
  • Number Of Flutes
    4
  • Cutting Direction
    Forward
  • Aircraft Style
    Yes
  • Counterbore Diameter
    3/4 in
  • Counterbore Material
    High Speed Steel
  • Pilot Shank Diameter Comp
    3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought