Motion
71034755

Made in USA
71034755

Size 1/4 x 1/8", Class 3,000, Forged Carbon Steel Black Pipe Reducing Coupling; 3,000 psi, Threaded End Connection
MI ITEM #11698776
MFR #71034755
List Price$21.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71034755

Size 1/4 x 1/8", Class 3,000, Forged Carbon Steel Black Pipe Reducing Coupling; 3,000 psi, Threaded End Connection
MI ITEM #11698776
MFR #71034755

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.40/each for your price

Overview

Mfr description
71034755 71034755 1/4X1/8"NPT RDC CPLG F

Specifications

  • Fitting Type
    Threaded
  • Material
    Forged Carbon Steel
  • Finish Coating
    Black
  • Fitting Size
    1/4 x 1/8 in
  • Pressure Range
    3,000-3,000 psi
  • Style
    3000
  • Type
    Reducing Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text