Motion
71100051

Made in USA
71100051

5/64", 2" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0003 Diam Tolerance
MI ITEM #11698785
MFR #71100051
List Price$2.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71100051

5/64", 2" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0003 Diam Tolerance
MI ITEM #11698785
MFR #71100051

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.93/each for your price

Overview

Mfr description
71100051 71100051 5/64" BRIGHT USA HSS J

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Diameter Tolerance
    +0.0000 to -0.0003 in
  • Blank Length
    2 in
  • Drill Blank Size
    5/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought