Overview
Mfr description
71100069 71100069 3/32" BRIGHT USA HSS J
Specifications
- Blank Diameter Tolerance+0.0000 to -0.0003 in
- Blank Length2-1/4 in
- Drill Blank Size3/32 in
- Finish CoatingBright
- MaterialHigh Speed Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data