Overview
Mfr description
71100101 71100101 5/32" HSS BRITE JOBBER
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- Blank Diameter Tolerance+0.0000 to -0.0003 in
- Blank Length3-1/8 in
- Drill Blank Size5/32 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data