Overview
Mfr description
71100127 71100127 3/16" BRIGHT USA HSS J
Specifications
- Blank Diameter Tolerance+0.0000 to -0.0003 in
- Blank Length3-1/2 in
- Drill Blank Size3/16 in
- Finish CoatingBright
- MaterialHigh Speed Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data