Overview
Mfr description
71100143 71100143 7/32" BRIGHT USA HSS J
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- Blank Diameter Tolerance+0.0000 to -0.0003 in
- Blank Length3-3/4 in
- Drill Blank Size7/32 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data