Overview
Mfr description
71100150 71100150 15/64" BRIGHT USA HSS
Specifications
- Blank Diameter Tolerance+0.0000 to -0.0003 in
- Blank Length3-7/8 in
- Drill Blank Size15/64 in
- Finish CoatingBright
- MaterialHigh Speed Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data