Motion
71100168

Made in USA
71100168

1/4", 4" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0003 Diam Tolerance
MI ITEM #11698796
MFR #71100168
List Price$5.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71100168

1/4", 4" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0003 Diam Tolerance
MI ITEM #11698796
MFR #71100168

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.60/each for your price

Overview

Mfr description
71100168 71100168 1/4" BRIGHT USA HSS JO

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Diameter Tolerance
    +0.0000 to -0.0003 in
  • Blank Length
    4 in
  • Drill Blank Size
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text