Overview
Mfr description
71100184 71100184 9/32" BRIGHT USA HSS J
Specifications
- Blank Diameter Tolerance+0.0000 to -0.0003 in
- Blank Length4-1/4 in
- Drill Blank Size9/32 in
- Finish CoatingBright
- MaterialHigh Speed Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data