Overview
Mfr description
71100200 71100200 5/16" BRIGHT USA HSS J
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- Blank Diameter Tolerance+0.0000 to -0.0003 in
- Blank Length4-1/2 in
- Drill Blank Size5/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data