Overview
Mfr description
71100226 71100226 11/32" BRIGHT USA HSS
Specifications
- Blank Diameter Tolerance+0.0000 to -0.0003 in
- Blank Length4-3/4 in
- Drill Blank Size11/32 in
- Finish CoatingBright
- MaterialHigh Speed Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data