Overview
Mfr description
71100283 71100283 7/16" BRIGHT USA HSS J
Specifications
- Blank Diameter Tolerance+0.0000 to -0.0003 in
- Blank Length5-1/2 in
- Drill Blank Size7/16 in
- Finish CoatingBright
- MaterialHigh Speed Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data