Motion
71100325

Made in USA
71100325

1/2", 6" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0003 Diam Tolerance
MI ITEM #11698812
MFR #71100325
List Price$19.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71100325

1/2", 6" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0003 Diam Tolerance
MI ITEM #11698812
MFR #71100325

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.83/each for your price

Overview

Mfr description
71100325 71100325 1/2" BRIGHT USA HSS JO

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Diameter Tolerance
    +0.0000 to -0.0003 in
  • Blank Length
    6 in
  • Drill Blank Size
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought