Motion
71100382

Made in USA
71100382

19/32", 6" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0005 Diam Tolerance
MI ITEM #11698815
MFR #71100382
List Price$43.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71100382

19/32", 6" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0005 Diam Tolerance
MI ITEM #11698815
MFR #71100382

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$43.95/each for your price

Overview

Mfr description
71100382 71100382 19/32" BRIGHT USA HSS

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Diameter Tolerance
    +0.0000 to -0.0005 in
  • Blank Length
    6 in
  • Drill Blank Size
    19/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought