Motion
71100440

Made in USA
71100440

11/16", 6" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0005 Diam Tolerance
MI ITEM #11698818
MFR #71100440
List Price$55.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71100440

11/16", 6" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0005 Diam Tolerance
MI ITEM #11698818
MFR #71100440

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$55.70/each for your price

Overview

Mfr description
71100440 71100440 11/16" BRIGHT USA HSS

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Diameter Tolerance
    +0.0000 to -0.0005 in
  • Blank Length
    6 in
  • Drill Blank Size
    11/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought