Motion
71105290

Made in USA
71105290

29 Piece, 1/16 to 1/2", Bright Finish, High Speed Steel Drill Blank Set;1/64" Step Increments
Mi Item #11698836
MFR #71105290
Price$503.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71105290

29 Piece, 1/16 to 1/2", Bright Finish, High Speed Steel Drill Blank Set;1/64" Step Increments
Mi Item #11698836
MFR #71105290

Mfr description
71105290 71105290 29PC 1/16-1/2X64THS HS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$503.45/each

Specifications

Dimensions

  • Drill Blank Size
    1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 11/64, 3/16, 13/64, 7/32, 15/64, 1/4, 17/64, 9/32, 19/64, 5/16, 21/64, 11/32, 23/64, 3/8, 25/64, 13/32, 27/64, 7/16, 29/64, 15/32, 31/64, 1/2
  • Maximum Drill Blank Size
    1/2 in
  • Minimum Drill Blank Size
    1/16 in
  • Step Increments
    1/64 in

Details

  • Drill Blank Material
    High Speed Steel
  • Finish Coating
    Bright
  • Number Of Pieces
    29
  • Storage Unit Material
    Metal
  • Storage Unit Type
    Case
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)