Motion
71105605

Made in USA
71105605

60 Piece, #60 to #1, Bright Finish, High Speed Steel Drill Blank Set;
MI ITEM #11698837
MFR #71105605
List Price$361.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71105605

60 Piece, #60 to #1, Bright Finish, High Speed Steel Drill Blank Set;
MI ITEM #11698837
MFR #71105605

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$361.38/each for your price

Overview

Mfr description
71105605 71105605 60PC NO.1-60 HSS DRILL

Specifications

  • Drill Blank Material
    High Speed Steel
  • Finish Coating
    Bright
  • Maximum Drill Blank Size
    #1
  • Minimum Drill Blank Size
    #60
  • Number Of Pieces
    60
  • Storage Unit Material
    Metal
  • Storage Unit Type
    Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought