Overview
Mfr description
71108013 71108013 NO.1 BRIGHT USA HSS JO
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- Blank Diameter Tolerance+0.0000 to -0.0003 in
- Blank Length3-7/8 in
- Drill Blank Size#1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data