Overview
Mfr description
71108062 71108062 NO.6 BRIGHT USA HSS JO
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- Blank Diameter Tolerance+0.0000 to -0.0003 in
- Blank Length3-3/4 in
- Drill Blank Size#6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data