Overview
Mfr description
71108104 71108104 NO.10 BRIGHT USA HSS J
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- Blank Diameter Tolerance+0.0000 to -0.0003 in
- Blank Length3-5/8 in
- Drill Blank Size#10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data