Motion
71108203

Made in USA
71108203

#20, 3-1/4" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0003 Diam Tolerance
MI ITEM #11698857
MFR #71108203
Price$3.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71108203

#20, 3-1/4" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0003 Diam Tolerance
MI ITEM #11698857
MFR #71108203

Mfr description
71108203 71108203 NO.20 BRIGHT USA HSS J
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.03/each

Specifications

Dimensions

  • Blank Length
    3-1/4 in
  • Drill Blank Size
    #20

Details

  • Blank Diameter Tolerance
    +0.0000 to -0.0003 in
  • Finish Coating
    Bright
  • Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)