1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
71108278
#27, 3" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0003 Diam Tolerance
MI ITEM #
11698864
MFR #
71108278
List Price
$2.80
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 71108278
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
71108278
#27, 3" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0003 Diam Tolerance
MI ITEM #
11698864
MFR #
71108278
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$2.80
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
71108278 71108278 NO.27 BRIGHT USA HSS J
Specifications
Material
High Speed Steel
Finish Coating
Bright
Blank Diameter Tolerance
+0.0000 to -0.0003 in
Blank Length
3 in
Drill Blank Size
#27
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought