Motion
71108435

Made in USA
71108435

#43, 2-1/4" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0003 Diam Tolerance
Mi Item #11698880
MFR #71108435
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71108435

#43, 2-1/4" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0003 Diam Tolerance
Mi Item #11698880
MFR #71108435

Mfr description
71108435 71108435 NO.43 BRIGHT USA HSS J
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blank Length
    2-1/4 in
  • Drill Blank Size
    #43

Details

  • Blank Diameter Tolerance
    +0.0000 to -0.0003 in
  • Finish Coating
    Bright
  • Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)