Overview
Mfr description
71108450 71108450 NO.45 BRIGHT USA HSS J
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- Blank Diameter Tolerance+0.0000 to -0.0003 in
- Blank Length2-1/8 in
- Drill Blank Size#45
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data