Motion
71108534

Made in USA
71108534

#53, 1-7/8" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0003 Diam Tolerance
Mi Item #11698890
MFR #71108534
Price$3.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71108534

#53, 1-7/8" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0003 Diam Tolerance
Mi Item #11698890
MFR #71108534

Mfr description
71108534 71108534 NO.53 BRIGHT USA HSS J
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.65/each

Specifications

Dimensions

  • Blank Length
    1-7/8 in
  • Drill Blank Size
    #53

Details

  • Blank Diameter Tolerance
    +0.0000 to -0.0003 in
  • Finish Coating
    Bright
  • Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)