Motion
71108617

Made in USA
71108617

#61, 1-5/8" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0003 Diam Tolerance
Mi Item #11698898
MFR #71108617
Price$3.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71108617

#61, 1-5/8" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0003 Diam Tolerance
Mi Item #11698898
MFR #71108617

Mfr description
71108617 71108617 NO.61 BRIGHT USA HSS J
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.65/each

Specifications

Dimensions

  • Blank Length
    1-5/8 in
  • Drill Blank Size
    #61

Details

  • Blank Diameter Tolerance
    +0.0000 to -0.0003 in
  • Finish Coating
    Bright
  • Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)