Overview
Mfr description
71108625 71108625 NO.62 BRIGHT USA HSS J
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- Blank Diameter Tolerance+0.0000 to -0.0003 in
- Blank Length1-1/2 in
- Drill Blank Size#62
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data