Overview
Mfr description
71108658 71108658 NO.65 BRIGHT USA HSS J
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- Blank Diameter Tolerance+0.0000 to -0.0003 in
- Blank Length1-1/2 in
- Drill Blank Size#65
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data