Overview
Mfr description
71108716 71108716 NO.71 BRIGHT USA HSS J
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- Blank Diameter Tolerance+0.0000 to -0.0003 in
- Blank Length1-1/4 in
- Drill Blank Size#71
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data