Overview
Mfr description
71108781 71108781 NO.78 BRIGHT USA HSS J
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- Blank Diameter Tolerance+0.0000 to -0.0003 in
- Blank Length7/8 in
- Drill Blank Size#78
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data