1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
71110068
3/32" Diam x 2-1/4" OAL, Reamer Blank +0.0002 to -0.0000" Tolerance, Bright Finish, High Speed Steel
Mi Item #
11698922
MFR #
71110068
Price
$5.45
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 71110068
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
71110068
3/32" Diam x 2-1/4" OAL, Reamer Blank +0.0002 to -0.0000" Tolerance, Bright Finish, High Speed Steel
Mi Item #
11698922
MFR #
71110068
Mfr description
71110068 71110068 3/32X2-1/4" HSS BRIGHT
Bright provides a smooth, polished finish on the tool
It increases chip flow in softer materials such as aluminum, wood and plastic.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$5
.45
/each
Add to Cart
Specifications
Dimensions
Overall Length
2-1/4 in
Reamer Blank Diameter
3/32 in
Details
Blank Diameter Tolerance
+0.0002 to -0.0000 in
Blank Material
High Speed Steel
Reamer Finish Coating
Bright
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items