Motion
71110118

Made in USA
71110118

11/64" Diam x 3-1/4" OAL, Reamer Blank +0.0002 to -0.0000" Tolerance, Bright Finish, High Speed Steel
Mi Item #11698927
MFR #71110118
Price$4.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71110118

11/64" Diam x 3-1/4" OAL, Reamer Blank +0.0002 to -0.0000" Tolerance, Bright Finish, High Speed Steel
Mi Item #11698927
MFR #71110118

Mfr description
71110118 71110118 11/64" BRIGHT USA HSS
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.63/each

Specifications

Dimensions

  • Overall Length
    3-1/4 in
  • Reamer Blank Diameter
    11/64 in

Details

  • Blank Diameter Tolerance
    +0.0002 to -0.0000 in
  • Blank Material
    High Speed Steel
  • Reamer Finish Coating
    Bright
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)