Motion
71110464

Made in USA
71110464

23/32" Diam x 6" OAL, Reamer Blank +0.0002 to -0.0000" Tolerance, Bright Finish, High Speed Steel
MI ITEM #11698956
MFR #71110464
List Price$81.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71110464

23/32" Diam x 6" OAL, Reamer Blank +0.0002 to -0.0000" Tolerance, Bright Finish, High Speed Steel
MI ITEM #11698956
MFR #71110464

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$81.40/each for your price

Overview

Mfr description
71110464 71110464 23/32" BRIGHT USA HSS
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic.

Specifications

  • Blank Diameter Tolerance
    +0.0002 to -0.0000 in
  • Blank Material
    High Speed Steel
  • Overall Length
    6 in
  • Reamer Blank Diameter
    23/32 in
  • Reamer Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text