Motion
71110522

Made in USA
71110522

13/16" Diam x 6" OAL, Reamer Blank +0.0002 to -0.0000" Tolerance, Bright Finish, High Speed Steel
MI ITEM #11698958
MFR #71110522
List Price$98.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71110522

13/16" Diam x 6" OAL, Reamer Blank +0.0002 to -0.0000" Tolerance, Bright Finish, High Speed Steel
MI ITEM #11698958
MFR #71110522

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$98.05/each for your price

Overview

Mfr description
71110522 71110522 13/16" BRIGHT USA HSS
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic.

Specifications

  • Blank Diameter Tolerance
    +0.0002 to -0.0000 in
  • Blank Material
    High Speed Steel
  • Overall Length
    6 in
  • Reamer Blank Diameter
    13/16 in
  • Reamer Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought