Motion
71210371

Made in USA
71210371

37/64" 118° Carbide-Tipped Jobber Drill - Bright Finish, Right Hand Cut, Spiral Flute, Straight Shank, 6-5/8" OAL, Standard Point
MI ITEM #11698967
MFR #71210371
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71210371

37/64" 118° Carbide-Tipped Jobber Drill - Bright Finish, Right Hand Cut, Spiral Flute, Straight Shank, 6-5/8" OAL, Standard Point
MI ITEM #11698967
MFR #71210371

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
71210371 71210371 37/64 USA CARB TPD JOB
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys
  • Regular, also known as medium spiral bits, are used in general purpose applications
  • They are used on soft, nonferrous materials
  • Spiral flutes are constructed with a higher flute angle to remove chips more easily.

Specifications

  • Material
    Carbide-Tipped
  • Finish Coating
    Bright
  • Coolant Delivery
    No
  • Shank Type
    Straight
  • Flute Length
    5-3/16 in
  • Flute Type
    Spiral
  • Number Of Flutes
    2
  • Point Type
    Standard
  • Overall Length
    6-5/8 in
  • Drill Bit Size
    37/64 in
  • Cutting Direction
    Right Hand
  • Spiral Type
    Regular Spiral
  • Shank Diameter
    37/64 in
  • Drill Point
    118
  • Drill Bit Diameter Tolerance
    -0.0010 to 0.0000 in
  • Maximum Drilling Depth
    2.9000 in
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought