Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71210470

47/64" 118° Carbide-Tipped Jobber Drill - Bright Finish, Right Hand Cut, Spiral Flute, Tanged Shank, 9-3/4" OAL, Standard Point
MI ITEM #11698977
MFR #71210470

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
71210470 71210470 47/64 USA CARB TPD JOB
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys
  • Regular, also known as medium spiral bits, are used in general purpose applications
  • They are used on soft, nonferrous materials
  • Spiral flutes are constructed with a higher flute angle to remove chips more easily.

Specifications

  • Material
    Carbide-Tipped
  • Finish Coating
    Bright
  • Coolant Delivery
    No
  • Shank Type
    Tanged
  • Flute Length
    5-7/8 in
  • Flute Type
    Spiral
  • Point Type
    Standard
  • Overall Length
    9-3/4 in
  • Drill Bit Size
    47/64 in
  • Cutting Direction
    Right Hand
  • Spiral Type
    Regular Spiral
  • Shank Diameter
    47/64 in
  • Material Grade
    C2/K20
  • Drill Point
    118
  • Drill Bit Diameter Tolerance
    -0.0010 to 0.000 in
  • Web Configuration
    Tapered

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought