Motion
71212088

Made in USA
71212088

1/8" Carbide-Tipped Fast Spiral Drill Bit;3" OAL, 1/8" Shank Diam
Mi Item #11698980
MFR #71212088
Price$3.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71212088

1/8" Carbide-Tipped Fast Spiral Drill Bit;3" OAL, 1/8" Shank Diam
Mi Item #11698980
MFR #71212088

Mfr description
71212120 71212120 3/16X3 LONG HI-HEL USA
  • Fast spiral bits have finer flutes and used in high speed applications. They are used on concrete, stainless steel and soft, nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.38/each

Specifications

Dimensions

  • Drill Bit Size
    0.1250 in, 1/8 in
  • Drill Point Angle
    118
  • Overall Length
    3 in
  • Shank Diameter
    1/8 in

Details

  • Cutter Head
    No
  • Cutting Direction
    Right Hand
  • Material
    Carbide-Tipped
  • PSC Code
    5133
  • Removability
    No
  • Spiral Type
    Fast Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)