Motion
71212120

Made in USA
71212120

3/16" Carbide-Tipped Fast Spiral Drill Bit;3" OAL, 3/16" Shank Diam
MI ITEM #11698981
MFR #71212120
List Price$3.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71212120

3/16" Carbide-Tipped Fast Spiral Drill Bit;3" OAL, 3/16" Shank Diam
MI ITEM #11698981
MFR #71212120

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.35/each for your price

Overview

Mfr description
71212161 71212161 1/4X4 LONG HI-HEL USA
  • Fast spiral bits have finer flutes and used in high speed applications. They are used on concrete, stainless steel and soft, nonferrous materials.

Specifications

  • Shank Diameter
    3/16 in
  • Overall Length
    3 in
  • Material
    Carbide-Tipped
  • Removability
    No
  • PSC Code
    5133
  • Cutting Direction
    Right Hand
  • Cutter Head
    No
  • Drill Bit Size
    0.1875 in, 3/16 in
  • Drill Point Angle
    118
  • Spiral Type
    Fast Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text