Motion
71212161

Made in USA
71212161

1/4" Carbide-Tipped Fast Spiral Drill Bit;4" OAL, 1/4" Shank Diam
Mi Item #11698982
MFR #71212161
Price$3.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71212161

1/4" Carbide-Tipped Fast Spiral Drill Bit;4" OAL, 1/4" Shank Diam
Mi Item #11698982
MFR #71212161

Mfr description
71212179 71212179 1/4X6 LONG HI-HEL USA
  • Fast spiral bits have finer flutes and used in high speed applications. They are used on concrete, stainless steel and soft, nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.83/each

Specifications

Dimensions

  • Drill Bit Size
    0.2500 in, 1/4 in
  • Drill Point Angle
    118
  • Overall Length
    4 in
  • Shank Diameter
    1/4 in

Details

  • Cutter Head
    No
  • Cutting Direction
    Right Hand
  • Material
    Carbide-Tipped
  • PSC Code
    5133
  • Removability
    No
  • Spiral Type
    Fast Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)