Motion
71212294

Made in USA
71212294

7/16" Carbide-Tipped Fast Spiral Drill Bit;6" OAL, 1/4" Shank Diam
Mi Item #11698989
MFR #71212294
Price$7.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71212294

7/16" Carbide-Tipped Fast Spiral Drill Bit;6" OAL, 1/4" Shank Diam
Mi Item #11698989
MFR #71212294

Mfr description
71212336 71212336 1/2X6X1/4SHK HIHEL USA
  • Fast spiral bits have finer flutes and used in high speed applications. They are used on concrete, stainless steel and soft, nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.23/each

Specifications

Dimensions

  • Drill Bit Size
    0.4375 in, 7/16 in
  • Drill Point Angle
    118
  • Overall Length
    6 in
  • Shank Diameter
    1/4 in

Details

  • Cutter Head
    No
  • Cutting Direction
    Right Hand
  • Material
    Carbide-Tipped
  • PSC Code
    5133
  • Removability
    No
  • Spiral Type
    Fast Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)