Motion
71212336

Made in USA
71212336

1/2" Carbide-Tipped Fast Spiral Drill Bit;6" OAL, 1/4" Shank Diam
MI ITEM #11698990
MFR #71212336
Price$6.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71212336

1/2" Carbide-Tipped Fast Spiral Drill Bit;6" OAL, 1/4" Shank Diam
MI ITEM #11698990
MFR #71212336

Mfr description
71212344 71212344 1/2X6X3/8SHK HIHEL USA
  • Fast spiral bits have finer flutes and used in high speed applications. They are used on concrete, stainless steel and soft, nonferrous materials.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.98/each

Specifications

Dimensions

  • Drill Bit Size
    0.5000 in, 1/2 in
  • Drill Point Angle
    118
  • Overall Length
    6 in
  • Shank Diameter
    1/4 in

Details

  • Cutter Head
    No
  • Cutting Direction
    Right Hand
  • Material
    Carbide-Tipped
  • PSC Code
    5133
  • Removability
    No
  • Spiral Type
    Fast Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)