Motion
71212344

Made in USA
71212344

1/2" Carbide-Tipped Fast Spiral Drill Bit;6" OAL, 3/8" Shank Diam
MI ITEM #11698991
MFR #71212344
Price$10.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71212344

1/2" Carbide-Tipped Fast Spiral Drill Bit;6" OAL, 3/8" Shank Diam
MI ITEM #11698991
MFR #71212344

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.68/each

Specifications

Dimensions

  • Drill Bit Size
    0.5000 in, 1/2 in
  • Drill Point Angle
    118
  • Overall Length
    6 in
  • Shank Diameter
    3/8 in

Details

  • Cutter Head
    No
  • Cutting Direction
    Right Hand
  • Material
    Carbide-Tipped
  • PSC Code
    5133
  • Removability
    No
  • Spiral Type
    Fast Spiral

Overview

Mfr description
71212369 71212369 9/16X6 HIHEL USA CARB
  • Fast spiral bits have finer flutes and used in high speed applications. They are used on concrete, stainless steel and soft, nonferrous materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought