Motion
71212369

Made in USA
71212369

9/16" Carbide-Tipped Fast Spiral Drill Bit;6" OAL, 3/8" Shank Diam
MI ITEM #11698992
MFR #71212369
List Price$14.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71212369

9/16" Carbide-Tipped Fast Spiral Drill Bit;6" OAL, 3/8" Shank Diam
MI ITEM #11698992
MFR #71212369

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.40/each for your price

Overview

Mfr description
71212401 71212401 5/8X6X3/8"SH HIHEL USA
  • Fast spiral bits have finer flutes and used in high speed applications. They are used on concrete, stainless steel and soft, nonferrous materials.

Specifications

  • Cutter Head
    No
  • Cutting Direction
    Right Hand
  • Drill Bit Size
    0.5625 in, 9/16 in
  • Drill Point Angle
    118
  • Material
    Carbide-Tipped
  • Overall Length
    6 in
  • PSC Code
    5133
  • Removability
    No
  • Shank Diameter
    3/8 in
  • Spiral Type
    Fast Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text