Motion
71213193

Made in USA
71213193

19/64" 118° Spiral Flute Carbide-Tipped Screw Machine Drill Bit Bright Finish, Right Hand Cut, 1-5/8" Flute Length, 2-13/16" OAL, Standard Point, Straight Shank
Mi Item #11699002
MFR #71213193
Price$81.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71213193

19/64" 118° Spiral Flute Carbide-Tipped Screw Machine Drill Bit Bright Finish, Right Hand Cut, 1-5/8" Flute Length, 2-13/16" OAL, Standard Point, Straight Shank
Mi Item #11699002
MFR #71213193

Mfr description
71213193 71213193 19/64X15/8X213/16 USA
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Carbide tips cut faster than high speed steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.08/each

Specifications

Dimensions

  • Drill Bit Size
    0.2969 in
  • Drill Point Angle
    118°
  • Flute Length
    1-5/8 in
  • Maximum Drilling Depth
    1.0000 in
  • Overall Length
    2-13/16 in
  • Shank Diameter
    19/64 in

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Diameter Tolerance
    +0.0000 to -0.0010 in
  • Drill Bit Finish
    Bright
  • Drill Bit Material
    Carbide-Tipped
  • Flute Type
    Spiral
  • Point Type
    Standard
  • Shank Type
    Straight
  • Spiral Type
    Regular Spiral
  • Threaded Shank
    No
  • Web Configuration
    Parallel
  • Web Thinning
    Web-Thinned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)