Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71213219

21/64" 118° Spiral Flute Carbide-Tipped Screw Machine Drill Bit Bright Finish, Right Hand Cut, 1-11/16" Flute Length, 3" OAL, Standard Point, Straight Shank
MI ITEM #11699003
MFR #71213219

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
71213219 71213219 21/64X111/16X3 USA CAR
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Carbide tips cut faster than high speed steel
  • It is commonly used on ferrous and nonferrous metals including cast iron
  • Regular, also known as medium spiral bits, are used in general purpose applications
  • They are used on soft, nonferrous materials
  • Spiral flutes are constructed of a higher flute angle to remove chips easier.

Specifications

  • Cutting Direction
    Right Hand
  • Drill Bit Size
    0.3281 in
  • Drill Bit Diameter Tolerance
    +0.0000 to -0.0010 in
  • Flute Length
    1-11/16 in
  • Drill Bit Finish
    Bright
  • Drill Bit Material
    Carbide-Tipped
  • Drill Point Angle
    118°
  • Flute Type
    Spiral
  • Point Type
    Standard
  • Maximum Drilling Depth
    1.0000 in
  • Overall Length
    3 in
  • Shank Type
    Straight
  • Threaded Shank
    No
  • Web Configuration
    Parallel
  • Spiral Type
    Regular Spiral
  • Web Thinning
    Web-Thinned
  • Shank Diameter
    21/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text